Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ambitex Textured Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black NLG200BLK

Textured Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (Discontinued)

  • Mfr # NLG200BLK
  • Zoro # G1936258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NLG200BLK
Zoro #
G1936258
UPC #
699320452844
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
3.5 mil
Length
9 1/2 in
Glove Size
L
Cuff Thickness
3.00 mil
Finger Thickness
4.00 mil
Size- Alpha
L
Nominal Palm Thickness
4 mil

Details

Item
Textured Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Standards
ASTM D 7329
Sterile/Non-Sterile
Non-Sterile
Ambidextrous/Hand-Specific
Ambidextrous
Lining
Unlined
Cuff
Beaded
Disposable Glove Grade
Exam, Medical
Powdered/Powder Free
Powder Free
Application
Automotive, First Responder, Tattoo
Latex Content
Latex Free
Glove Texture Location
Full
Aloe Inner Surface
No
Disposable Glove Material
Nitrile
Metal Detectable
No
Color Family
Black
Texture Location
Full

Description

Disposable Gloves, Color Black, Cuff Thickness 3 mil, Finger Thickness 4 mil, Length 9 1/2 in, Palm Thickness 3.5 mil, Powdered/Powder-Free Powder-Free, Standards ASTM D 7329, Sterile/Non-Sterile Non-Sterile, Texture Location Full, Size- Alpha L, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.