This item is Discontinued.

Ambitex L5101 Series Powdered Latex Gloves, 4 mil, Medium, Cream, 100PK LMD5101

L5101 Series Powdered Latex Gloves, 4 mil, Medium, Cream, 100PK (Discontinued)

  • Mfr # LMD5101
  • Zoro # G415509836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMD5101
Zoro #
G415509836
UPC #
-
Country of Origin
Indonesia

Dimensions

Palm Thickness
4 mil
Length
9 in
Size
Medium

Details

Item
Foodservice Gloves, Latex
Cuff Style
Beaded Cuff
Powdered/Powder-Free
Powdered
Standards
FDA 21CFR 170-199 Compliant; FFDCA Compliant
Material
Latex
Color
Cream

Description

Protect your hands and maintain sanitary conditions -- wear these gloves for any job that requires contact with food or contact with items used in the consumption of food. Barrier protection keeps your hands safe from a variety of chemicals, grease and oil. Featuring a superior, form-fit, high-comfort design, the L5101 Series of lightly powdered natural-rubber latex gloves is ideal for a variety of extended-use tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.