This item is Discontinued.

Ambitex L5201 Series Powder-Free Latex Gloves, 4 mil, X-Large, Cream, 100PK LXL5201

This item is Discontinued.

Ambitex

L5201 Series Powder-Free Latex Gloves, 4 mil, X-Large, Cream, 100PK (Discontinued)

Mfr # LXL5201
Zoro # G115509686
Country of Origin Indonesia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LXL5201
Zoro #
G115509686
UPC #
-
Country of Origin
Indonesia

Dimensions

Size
XL
Palm Thickness
4 mil
Length
9 in

Details

Item
Disposable Gloves
Color
Cream
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Standards
FDA 21CFR 170-199 Compliant; FFDCA Compliant
Sterile/Non-Sterile
Non-Sterile
Features
Ambidextrous

Description

Keep your hands clean during food prep and cleaning tasks while minimizing the risk of contamination. Durable, flexible, extra-strong latex provides a natural, comfortable fit, making these gloves ideal for tasks requiring extended use. Textured surface delivers an improved grip for extra dexterity. Powder-free.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.