This item is Discontinued.

Ambitex N400 Series Powder-Free Nitrile Gloves, X-Large, Blue, 100PK NXL400

N400 Series Powder-Free Nitrile Gloves, X-Large, Blue, 100PK (Discontinued)

  • Mfr # NXL400
  • Zoro # G115509709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NXL400
Zoro #
G115509709
UPC #
-
Country of Origin
China

Dimensions

Size
X-Large

Details

Item
Exam Gloves, Nitrile
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Powdered/Powder-Free
Powder-Free
Standards
FDA 21CFR 170-199 Compliant; Meets ASTM F1671 Standards

Description

Do your part to help decrease the spread of contaminants. Lightweight, hypoallergenic nitrile helps you reduce your risk of exposure to hazardous toxins and germs while maintaining superior tactile sensitivity and excellent dexterity. Fully textured surface allows you to keep a firm grip on things, whether you find yourself in wet or dry environments. Puncture- and rip-resistant design is perfect for a wide range of applications. Choose N400 Series Powder-Free Nitrile gloves for all of your hand-protection needs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.