This item is Discontinued.

Ambitex Pro L6500 Series Flock-Lined Latex Gloves, 12in Long, 15 mil, Medium, Yellow, Pair, 12PK LMD6500

Pro L6500 Series Flock-Lined Latex Gloves, 12in Long, 15 mil, Medium, Yellow, Pair, 12PK (Discontinued)

  • Mfr # LMD6500
  • Zoro # G915509848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMD6500
Zoro #
G915509848
UPC #
-
Country of Origin
China

Dimensions

Glove Length
12 in
Glove Size
Medium
Glove Thickness
15 mil

Details

Glove Hand Style
Pair
Item
Work Gloves, Chemical Resistant
Glove Materials
Cotton; Latex
Color
Yellow
Cuff Style
Straight Cuff
Standards
FFDCA Compliant

Description

Cut-, snag- and puncture-resistant, natural latex-rubber gloves provide maximum protection against chemicals and detergents while keeping your hands clean, no matter how dirty the task. Cotton-flock lining enhances wearing comfort and makes it easier to slip the gloves on and off. Textured palm and finger surfaces allow you to get and keep a sure grip on both wet and dry objects. Extra-long cuff keeps your wrists and forearms as protected as your hands. Reusable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.