This item is Discontinued.

Ambitex Pro L6500 Series Flock-Lined Latex Gloves, 12in Long, 15 mil, Small, Yellow, Pair, 12PK LSM6500

Pro L6500 Series Flock-Lined Latex Gloves, 12in Long, 15 mil, Small, Yellow, Pair, 12PK (Discontinued)

  • Mfr # LSM6500
  • Zoro # G915509824
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSM6500
Zoro #
G915509824
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
Small
Glove Length
12 in
Glove Thickness
15 mil

Details

Item
Work Gloves, Chemical Resistant
Color
Yellow
Glove Materials
Latex, Cotton
Cuff Style
Straight
Standards
FFDCA Compliant
Glove Hand Style
Pair

Description

Cut-, snag- and puncture-resistant, natural latex-rubber gloves provide maximum protection against chemicals and detergents while keeping your hands clean, no matter how dirty the task. Cotton-flock lining enhances wearing comfort and makes it easier to slip the gloves on and off. Textured palm and finger surfaces allow you to get and keep a sure grip on both wet and dry objects. Extra-long cuff keeps your wrists and forearms as protected as your hands. Reusable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.