
Pro N650 Series Flock-Lined Nitrile Rubber Gloves, 13in Long, 15 mil, Large, Green, Pair, 12PK (Discontinued)
- Mfr # NTL650LG/HDG
- Zoro # G815509726
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NTL650LG/HDG
Zoro #
G815509726
UPC #
-
Country of Origin
China
Dimensions
Glove Size
Large
Glove Length
13 in
Glove Thickness
15 mil
Details
Item
Work Gloves, Chemical Resistant
Color
Green
Glove Materials
Nitrile, Cotton
Cuff Style
Straight
Standards
FFDCA Compliant
Glove Hand Style
Pair
Description
For outstanding resistance against petroleum products, animal fats, greases and many chemical solvents, few alternatives can match Pro N650 Series heavy-duty gloves. Cut-, snag- and puncture-resistant, they provide maximum protection while keeping your hands clean, no matter how dirty the task. Cotton-flock lining comforts hands while adding insulation, absorbing perspiration and preventing slippage. Diamond-embossed palm and textured finger surfaces help you get and keep a sure grip in both wet and dry environments. Extra-long cuff ensures your wrists enjoy the same protection as your hands. Nitrile exterior eliminates latex-allergy concerns. Washable and reusable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.