This item is Discontinued.

Ambitex Pro N650 Series Flock-Lined Nitrile Rubber Gloves, 13in Long, 15 mil, X-Large, Green, Pair, 12PK NTL650XL/HDG

This item is Discontinued.

Ambitex

Pro N650 Series Flock-Lined Nitrile Rubber Gloves, 13in Long, 15 mil, X-Large, Green, Pair, 12PK (Discontinued)

Mfr # NTL650XL/HDG
Zoro # G215509692
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NTL650XL/HDG
Zoro #
G215509692
UPC #
-
Country of Origin
China

Dimensions

Glove Thickness
15 mil
Glove Size
XL
Glove Length
13 in

Details

Color
Green
Glove Liner Material
Cotton Flock
Glove Texture Location
Finger
Glove Materials
Cotton, Nitrile
Series
Pro N650
Cuff Style
Gauntlet
Standards
FFDCA Compliant
Item
Chemical-Resistant Gloves

Description

For outstanding resistance against petroleum products, animal fats, greases and many chemical solvents, few alternatives can match Pro N650 Series heavy-duty gloves. Cut-, snag- and puncture-resistant, they provide maximum protection while keeping your hands clean, no matter how dirty the task. Cotton-flock lining comforts hands while adding insulation, absorbing perspiration and preventing slippage. Diamond-embossed palm and textured finger surfaces help you get and keep a sure grip in both wet and dry environments. Extra-long cuff ensures your wrists enjoy the same protection as your hands. Nitrile exterior eliminates latex-allergy concerns. Washable and reusable.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.