Ambitex

Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (Discontinued)



This Product is Discontinued
Shop for all Disposable Gloves

Key Features

  • Size M
  • Color Royal Blue
  • Material Nitrile
  • Palm Thickness 3 mil
  • Length 9 1/2 in
See all product information

Product Information

Dimensions

Size M
Length 9 1/2 in
Size- Alpha M

Details

Item Disposable Gloves
Color Royal Blue
Material Nitrile
Palm Thickness 3 mil
Powdered/Powder-Free Powder-Free
Standards ASTM D 6319, ASTM F 1671
Sterile/Non-Sterile Non-Sterile
Finger Thickness 3 mil
Cuff Thickness 2 mil
Lining Unlined
Metal Detectable No
Application Laboratory, Medical
Disposable Glove Grade Exam, Medical
Aloe Inner Surface No
Texture Location Full

Description

Disposable Gloves, Color Royal Blue, Cuff Thickness 2 mil, Finger Thickness 3 mil, Length 9 1/2 in, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Standards ASTM D 6319, ASTM F 1671, Sterile/Non-Sterile Non-Sterile, Texture Location Full, Size- Alpha M, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products