V5101 Series Latex-Free Powdered Vinyl Gloves, 3 mil, X-Large, Clear, 100PK

  • Mfr # VXL5101

  • Zoro # G315509592


product price:  $6.29
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.58

Key Features

Color
Clear
Material
Vinyl
Palm Thickness
3 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VXL5101
Zoro #
G315509592
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
3 mil
Length
9 in

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powdered
Standards
FDA 21CFR 170-199 Compliant
Features
Ambidextrous
Sterile/Non-Sterile
Non-Sterile

Description

Enjoy freedom of movement while you get excellent contamination protection. Latex-free vinyl helps reduce the risk of allergic reactions. Perfect for foodservice applications. Lightly powdered.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.