Zoro Homepage

Jobber Length Drill Set

  • Mfr # 12088

  • Zoro # G207786612


product price: $17.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12088
Zoro #
G207786612
UPC #
686125120887
Country of Origin
United States

Description

Ambore Jobber Length Drill, Heavy Duty, Series 1384, Imperial, 1532 in Drill Size Fraction, 04688 in Drill Size Decimal Inch, 534 in Overall Length, 4516 in Cutting Depth, Standard Flute, 4516 in Flute Length, 1532 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.