Zoro Homepage

Jobber Length Drill Set

  • Mfr # 12090

  • Zoro # G607786625


product price: $16.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12090
Zoro #
G607786625
UPC #
686125120900
Country of Origin
United States

Description

Ambore Jobber Length Drill, Heavy Duty, Series 1384, Imperial, 12 in Drill Size Fraction, 05 in Drill Size Decimal Inch, 6 in Overall Length, 412 in Cutting Depth, Standard Flute, 412 in Flute Length, 12 in Shank, Straight Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.