Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPYC FORTY-EIGHT-CORE MODEL 9454

  • Mfr # 100-000000478

  • Zoro # G215500217


product price: $4,350.99
/ea
Free Shipping & Returns

Key Features

Overclocking Speed
3.80 GHz
Thermal Design Power
290 W
Processor Threads
96
Processor Core
Octatetraconta-core (48 Core)
Processor Socket
Socket SP5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-000000478
Zoro #
G215500217
UPC #
-
Country of Origin
Malaysia

Details

Overclocking Speed
3.80 GHz
Thermal Design Power
290 W
Item
Processor
Processor Threads
96
Processor Core
Octatetraconta-core (48 Core)
Processor Socket
Socket SP5
Clock Speed
2.75 GHz
Processor Generation
4th Gen
64-bit Processing
Yes
L3 Cache
256 MB

Description

AMD EPYC FORTY-EIGHT-CORE MODEL 9454

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.