Zoro Homepage

EPYC MILAN 72F3 - 8 CORE

  • Mfr # 100-000000327

  • Zoro # G815192386


product price: $2,493.99
/ea
Free Shipping & Returns

Key Features

Clock Speed
3.70 GHz
L3 Cache
256 MB
Processor Socket
Socket SP3
Overclocking Speed
4.10 GHz
Processor Threads
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-000000327
Zoro #
G815192386
UPC #
-
Country of Origin
Malaysia

Details

Item
Processor
Clock Speed
3.70 GHz
L3 Cache
256 MB
Processor Socket
Socket SP3
Overclocking Speed
4.10 GHz
Processor Threads
16
Processor Core
Octa-core (8 Core)
Thermal Design Power
180 W
Series
7003

Description

AMD EPYC MILAN 72F3 - 8 CORE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.