Zoro Homepage

EPYC MILAN 73F3 - 16 CORE

  • Mfr # 100-000000321

  • Zoro # G915500234


product price: $3,165.99
/ea
Free Shipping & Returns

Key Features

Processor Core
Hexadeca-core (16 Core)
Processor Socket
Socket SP3
Thermal Design Power
240 W
Processor Threads
32
Clock Speed
3.50 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-000000321
Zoro #
G915500234
UPC #
-
Country of Origin
Malaysia

Details

Processor Core
Hexadeca-core (16 Core)
Processor Socket
Socket SP3
Thermal Design Power
240 W
Processor Threads
32
Item
Processor
Clock Speed
3.50 GHz
Overclocking Speed
4 GHz
L3 Cache
256 MB

Description

AMD EPYC MILAN 73F3 - 16 CORE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.