Zoro Homepage

EPYC MILAN 7543P - 32 CORE

  • Mfr # 100-000000341

  • Zoro # G615500213


product price: $2,532.99
/ea
Free Shipping & Returns

Key Features

Overclocking Speed
3.70 GHz
Thermal Design Power
225 W
Clock Speed
2.80 GHz
Processor Core
Dotriaconta-core (32 Core)
L3 Cache
256 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-000000341
Zoro #
G615500213
UPC #
-
Country of Origin
Malaysia

Details

Overclocking Speed
3.70 GHz
Thermal Design Power
225 W
Clock Speed
2.80 GHz
Item
Processor
Processor Core
Dotriaconta-core (32 Core)
L3 Cache
256 MB
Processor Socket
Socket SP3
Processor Threads
64

Description

AMD EPYC MILAN 7543P - 32 CORE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.