Zoro Homepage

EPYC MILAN 75F3 - 32 CORE

  • Mfr # 100-000000313

  • Zoro # G915500227


product price: $4,369.99
/ea
Free Shipping & Returns

Key Features

Processor Threads
64
Processor Socket
Socket SP3
Overclocking Speed
4 GHz
Clock Speed
2.95 GHz
Thermal Design Power
280 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-000000313
Zoro #
G915500227
UPC #
-
Country of Origin
Malaysia

Details

Processor Threads
64
Processor Socket
Socket SP3
Overclocking Speed
4 GHz
Clock Speed
2.95 GHz
Item
Processor
Thermal Design Power
280 W
Processor Core
Dotriaconta-core (32 Core)
L3 Cache
256 MB

Description

AMD EPYC MILAN 75F3 - 32 CORE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.