Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPYC MILAN 7713 - 64 CORE

  • Mfr # 100-000000344

  • Zoro # G915500210


product price: $7,053.99
/ea
Free Shipping & Returns

Key Features

Processor Threads
128
Thermal Design Power
225 W
Processor Socket
Socket SP3
Clock Speed
2 GHz
Processor Core
Tetrahexaconta-core (64 Core)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-000000344
Zoro #
G915500210
UPC #
-
Country of Origin
Malaysia

Details

Processor Threads
128
Item
Processor
Thermal Design Power
225 W
Processor Socket
Socket SP3
Clock Speed
2 GHz
Processor Core
Tetrahexaconta-core (64 Core)
L3 Cache
256 MB
Processor Generation
3rd Gen
Overclocking Speed
3.68 GHz

Description

AMD EPYC MILAN 7713 - 64 CORE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.