Zoro Homepage

EPYC MILAN 7713P - 64 CORE

  • Mfr # 100-000000337

  • Zoro # G015500233


product price: $4,778.99
/ea
Free Shipping & Returns

Key Features

L3 Cache
256 MB
Overclocking Speed
3.68 GHz
Processor Core
Tetrahexaconta-core (64 Core)
Processor Socket
Socket SP3
Processor Threads
128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-000000337
Zoro #
G015500233
UPC #
-
Country of Origin
Malaysia

Details

L3 Cache
256 MB
Overclocking Speed
3.68 GHz
Processor Core
Tetrahexaconta-core (64 Core)
Item
Processor
Processor Socket
Socket SP3
Processor Threads
128
Processor Generation
3rd Gen
Clock Speed
2 GHz
Thermal Design Power
225 W

Description

AMD EPYC MILAN 7713P - 64 CORE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.