Zoro Homepage

EPYC MILAN 7763 - 64 CORE

  • Mfr # 100-000000312

  • Zoro # G815500228


product price: $7,095.99
/ea
Free Shipping & Returns

Key Features

Processor Generation
3rd Gen
Thermal Design Power
280 W
Processor Socket
Socket SP3
Overclocking Speed
3.50 GHz
Processor Threads
128
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-000000312
Zoro #
G815500228
UPC #
-
Country of Origin
Malaysia

Details

Processor Generation
3rd Gen
Item
Processor
Thermal Design Power
280 W
Processor Socket
Socket SP3
Overclocking Speed
3.50 GHz
Processor Threads
128
L3 Cache
256 MB
Processor Core
Tetrahexaconta-core (64 Core)
Clock Speed
2.45 GHz

Description

AMD EPYC MILAN 7763 - 64 CORE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.