Zoro Homepage

EPYC TWENTY-FOUR CORE MODEL 9254

  • Mfr # 100-000000480

  • Zoro # G015500196


product price: $2,251.99
/ea
Free Shipping & Returns

Key Features

Clock Speed
2.90 GHz
Processor Generation
4th Gen
Width
3"
Processor Core
Tetracosa-core (24 Core)
Processor Threads
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100-000000480
Zoro #
G015500196
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
3"
Height
2.8"

Details

Clock Speed
2.90 GHz
Processor Generation
4th Gen
Processor Core
Tetracosa-core (24 Core)
Processor Threads
48
Processor Socket
Socket SP5
L3 Cache
128 MB
64-bit Processing
Yes
Item
Processor
Thermal Design Power
200 W
L2 Cache
24 MB
Overclocking Speed
4.15 GHz

Description

AMD EPYC TWENTY-FOUR CORE MODEL 9254

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.