RYZEN 5600G, W/WRAITH STEALTH COOLER
Mfr # 100-100000252MPK
Zoro # G914877191
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Graphics Controller Model
Radeon Graphics
Overclocking Speed
4.40 GHz
Thermal Design Power
65 W
Graphics Controller Manufacturer
AMD
Processor Manufacturer
AMD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-100000252MPK
Zoro #
G914877191
UPC #
-
Country of Origin
Malaysia
Details
Graphics Controller Model
Radeon Graphics
Overclocking Speed
4.40 GHz
Thermal Design Power
65 W
Graphics Controller Manufacturer
AMD
Item
Processor
Processor Manufacturer
AMD
Processor Threads
12
Thermal Specification
203°F
64-bit Processing
Yes
Process Technology
7 nm
Clock Speed
3.90 GHz
Processor Socket
Socket AM4
Processor Core
Hexa-core (6 Core)
Series
G-Series
Description
AMD RYZEN 5600G, W/WRAITH STEALTH COOLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.