
RYZEN 7 5700G TRAY
Mfr # 100-000000263
Zoro # G814877154
product price: $584.99
/ea
Free Shipping & Returns
Key Features
Overclocking Speed
4.60 GHz
Process Technology
7 nm
Compatibility
Desktop Computers
Processor Core
Octa-core (8 Core)
64-bit Processing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-000000263
Zoro #
G814877154
UPC #
-
Country of Origin
Malaysia
Details
Overclocking Speed
4.60 GHz
Process Technology
7 nm
Compatibility
Desktop Computers
Processor Core
Octa-core (8 Core)
64-bit Processing
Yes
Thermal Design Power
65 W
Processor Manufacturer
AMD
Item
Processor
Processor Threads
16
Graphics Controller Manufacturer
AMD
Thermal Specification
203°F
Clock Speed
3.80 GHz
Processor Socket
Socket AM4
Series
5000
Graphics Controller Model
Radeon™ Graphics
Description
AMD RYZEN 7 5700G TRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.