RYZEN 9 7950X3D, WITHOUT COOLER
Mfr # 100-100000908WOF
Zoro # G314877432
product price: $1,138.99
/ea
Free Shipping & Returns
Key Features
Processor Manufacturer
AMD
Overclocking Speed
5.70 GHz
Thermal Specification
192.2°F
Graphics Controller Manufacturer
AMD
Graphics Controller Model
Radeon Graphics
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-100000908WOF
Zoro #
G314877432
UPC #
730143314893
Country of Origin
China
Details
Processor Manufacturer
AMD
Item
Processor
Overclocking Speed
5.70 GHz
Thermal Specification
192.2°F
Graphics Controller Manufacturer
AMD
Graphics Controller Model
Radeon Graphics
Series
7000
64-bit Processing
Yes
Processor Core
Hexadeca-core (16 Core)
Processor Socket
Socket AM5
Clock Speed
4.20 GHz
Processor Threads
32
Integrated Graphics
Yes
Description
AMD RYZEN 9 7950X3D, WITHOUT COOLER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.