Zoro Homepage

19mm SplinePlus Socket - Red

  • Mfr # 67819

  • Zoro # G2970164


product price: $17.50
/ea

Key Features

For Use With
Spline, 6-Point, 12-Point, Star, Square, 50% Rounded Off Heads
Number of Points
4, 6, 12
SAE or Metric
SAE
Output Drive Size
3/4"
Output Drive Type
Spline, 6-Point, 12-Point, Star, Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67819
Zoro #
G2970164
UPC #
843198104767
Country of Origin
Taiwan, Province of China

Dimensions

Output Drive Size
3/4"

Details

Item
Socket
For Use With
Spline, 6-Point, 12-Point, Star, Square, 50% Rounded Off Heads
Number of Points
4, 6, 12
SAE or Metric
SAE
Output Drive Type
Spline, 6-Point, 12-Point, Star, Square

Description

Replacement socket 19mm for 67800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.