Zoro Homepage

20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H

  • Mfr # 14410

  • Zoro # G1462321


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
20 Tons
Lifting Height Max.
26 5/8 in
Lifting Height Min.
16.5"
Features
Adjustable Screw for Height Extension and Retraction; Min. Height 16-1/2"
Includes
Jack Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14410
Zoro #
G1462321
UPC #
811388027592
Country of Origin
China

Dimensions

Lifting Height Max.
26 5/8 in
Lifting Height Min.
16.5"
Minimum Height
16 1/2 in
Maximum Extended Height
26 5/8 in

Details

Lifting Capacity
20 Tons
Item
Jack Stand
Features
Adjustable Screw for Height Extension and Retraction; Min. Height 16-1/2"
Includes
Jack Stand
Application
Agriculture, Construction, Heavy-Duty/Commercial Applications
Type
Screw Style Jack Stand
Material
Heavy-Duty Steel
Lifting Actuator
Screw Adjustment
Base Material
Steel
Individual Item Weight
60 lb
Stand Type
Heavy-Duty Jack Stand
Load Capacity per Pair
20 ton
Duty Rating
Heavy Duty
Locking Type
Locking Collar
Individual Stand Load Capacity
20 ton
Saddle Shape
Rectangular
Base Shape
Square

Description

Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Screw Adjustment, Load Capacity per Pair 20 ton, Minimum Height 16 1/2 in, Maximum Extended Height 26 5/8 in, Base Material Steel, Saddle Shape Rectangular, Base Shape Square, Locking Type Locking Collar, Includes Jack Stand, Individual Item Weight 60 lb, Individual Stand Load Capacity 20 ton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.