Zoro Homepage

AG Tire Package

  • Mfr # MWAGTP

  • Zoro # G1248331


product price: $25,349.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Number of Pieces
44
Includes
(1) OTR Giant Tire Bead Breaker, (1) Mini combo aluminum Bead Breaker, (1) combi tire bead breaker, (1) bead push off tools, (1) 75 Ton Aluminum Jack, (2) 10 Ton Hydraulic Cylinder, (1) 30 Ton Hydraulic Cylinder, (1) 10 ton low profile cylinder, (1) 55 Ton Aluminum Jack, (2) 20 ton locking jack stand, (7) Titan Jack Plate, (1) 3 Pcs Steel Cribbing Set: 3", 6", 9", (1) 12 Piece Super Stacker Primo Cribbing Set, (2) Choke, (1) caterpillar shur lok rim adapter kit, (1) conversion kit for bead breaker, (1) OTR whip hose, (1) aluminum cabled bead holder, (1) basic lock out tag out kit, (1) hammer, (1) net buddy, (4) Wedges, (1) Locking tire sling, (1) 2 point push bar, (1) OTR O-ring installer tool, (1) Flange Ring Puller, (1) air hydraulic pump turbo II, (1) fiberglass handle, (1) 25 ft. tape measure, (1) c bar kit, (2) 18" Lock ring tool
Type
Small
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWAGTP
Zoro #
G1248331
UPC #
811388028995
Country of Origin
United States

Details

Item
AG Tire Package
Number of Pieces
44
Includes
(1) OTR Giant Tire Bead Breaker, (1) Mini combo aluminum Bead Breaker, (1) combi tire bead breaker, (1) bead push off tools, (1) 75 Ton Aluminum Jack, (2) 10 Ton Hydraulic Cylinder, (1) 30 Ton Hydraulic Cylinder, (1) 10 ton low profile cylinder, (1) 55 Ton Aluminum Jack, (2) 20 ton locking jack stand, (7) Titan Jack Plate, (1) 3 Pcs Steel Cribbing Set: 3", 6", 9", (1) 12 Piece Super Stacker Primo Cribbing Set, (2) Choke, (1) caterpillar shur lok rim adapter kit, (1) conversion kit for bead breaker, (1) OTR whip hose, (1) aluminum cabled bead holder, (1) basic lock out tag out kit, (1) hammer, (1) net buddy, (4) Wedges, (1) Locking tire sling, (1) 2 point push bar, (1) OTR O-ring installer tool, (1) Flange Ring Puller, (1) air hydraulic pump turbo II, (1) fiberglass handle, (1) 25 ft. tape measure, (1) c bar kit, (2) 18" Lock ring tool
Type
Small

Description

AG Tire Package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.