Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hydraulic Jack, 25T, Min Height 14.2"

  • Mfr # 25-1H

  • Zoro # G1247001


product price: $3,588.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
25 Tons
Lifting Height Min.
14.2"
Features
Min. Height 14.21"; Hard Chromium Plated Piston Rod for Long Life
Application
High Clearance Applications
Includes
(2) Extensions 1.97", 3.94"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-1H
Zoro #
G1247001
UPC #
811388027820
Country of Origin
Denmark

Dimensions

Lifting Height Min.
14.2"
Length
32.17"

Details

Lifting Capacity
25 Tons
Item
Air Hydraulic Jack
Features
Min. Height 14.21"; Hard Chromium Plated Piston Rod for Long Life
Application
High Clearance Applications
Includes
(2) Extensions 1.97", 3.94"
Type
Air Hydraulic Jack
For Use With
Agricultural and Contractors Machinery, Trailers

Description

Air Hydraulic Jack,25T,Min Height 14.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.