Zoro Homepage

Air Hydraulic Jack, 25T, Min Height 8.7"

  • Mfr # 25-1

  • Zoro # G1462741


product price: $3,051.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
25 Tons
Lifting Height Min.
8.7"
Type
Air Hydraulic Jack
Features
Min. Height 8.7"; Hard Chromium Plated Piston Rod for Long Life
Application
Intensive Commercial Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-1
Zoro #
G1462741
UPC #
811388028049
Country of Origin
Denmark

Dimensions

Lifting Height Min.
8.7"
Length
30.24"

Details

Lifting Capacity
25 Tons
Item
Air Hydraulic Jack
Type
Air Hydraulic Jack
Features
Min. Height 8.7"; Hard Chromium Plated Piston Rod for Long Life
Application
Intensive Commercial Use
Includes
(2) Extensions 1.97", 3.94"
For Use With
Heavy Plant Machinery and Trucks

Description

Air Hydraulic Jack,25T,Min Height 8.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.