Zoro Homepage

Air Hydraulic Jack, 50/25/10T, 3 Stage

  • Mfr # 50-3

  • Zoro # G1247123


product price: $4,734.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
50/25/10 Tons
Includes
(2) Extensions 1.97", 3.94"
Application
Intensive Commercial Use
Type
Three Stage Air Hydraulic Jack
Features
Min. Height 5.94"; Built-in Safety Overload Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-3
Zoro #
G1247123
UPC #
811388027851
Country of Origin
Denmark

Dimensions

Length
31.89"

Details

Lifting Capacity
50/25/10 Tons
Item
Air Hydraulic Jack
Includes
(2) Extensions 1.97", 3.94"
Application
Intensive Commercial Use
Type
Three Stage Air Hydraulic Jack
Features
Min. Height 5.94"; Built-in Safety Overload Valve
For Use With
Low Clearance Vehicles

Description

Air Hydraulic Jack,50/25/10T,3 Stage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.