Zoro Homepage

Air Hydraulic Jack, 65T, Features: Min. Height 10.59"

  • Mfr # 65-1AP

  • Zoro # G1247552


product price: $5,438.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
65 Tons
Application
Aircraft
Type
Air/Hydraulic Aircraft Jack
Features
Min. Height 10.59"
Length
31.89" (Frame), 53.54" (Handle)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-1AP
Zoro #
G1247552
UPC #
811388028865
Country of Origin
Denmark

Dimensions

Length
31.89" (Frame), 53.54" (Handle)

Details

Lifting Capacity
65 Tons
Item
Air Hydraulic Jack
Application
Aircraft
Type
Air/Hydraulic Aircraft Jack
Features
Min. Height 10.59"
For Use With

Description

Air Hydraulic Jack,65T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.