Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Cleaning Brush, Locking Head

  • Mfr # 37350

  • Zoro # G915302210


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Bristle Material
Nylon Composite
Brush Head Length
6 1/2 in
Brush Head Width
6 1/2 in
Bristle Color
Black
Bristle Stiffness
Firm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37350
Zoro #
G915302210
UPC #
843198105085
Country of Origin
Taiwan, Province of China

Dimensions

Brush Head Length
6 1/2 in
Brush Head Width
6 1/2 in
Bristle Length
1/4 in

Details

Bristle Material
Nylon Composite
Bristle Color
Black
Bristle Stiffness
Firm
Handle Connection Type
Locking Head
Item
Automotive Cleaning Brush
Handle Material
Steel
Features
1/2 in Impact Rated, Ideal for European Lug Bolt Hub Cleaning, Springlock Release
Handle Color
Silver

Description

Impact Hub Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.