Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Cleaning Brush, Locking Head

  • Mfr # 37500

  • Zoro # G315302209


product price: $42.35
/ea

Key Features

Bristle Material
Nylon Composite
Handle Color
Silver
Handle Connection Type
Locking Head
Bristle Stiffness
Firm
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37500
Zoro #
G315302209
UPC #
843198105054
Country of Origin
Taiwan, Province of China

Dimensions

Brush Head Length
2 1/2 in
Bristle Length
1/4 in
Brush Head Width
2 1/2 in

Details

Bristle Material
Nylon Composite
Handle Color
Silver
Handle Connection Type
Locking Head
Bristle Stiffness
Firm
Item
Automotive Cleaning Brush
Handle Material
Steel
Bristle Color
Black

Description

Automotive Cleaning Brush, Bristle Material Nylon Composite, Bristle Stiffness Firm, Bristle Length 1/4 in, Brush Head Length 2 1/2 in, Brush Head Width 2 1/2 in, Handle Connection Type Locking Head, Handle Material Steel, Bristle Color Black, Handle Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.