Automotive Socket Set, Spline, Imperial
Mfr # 67800
Zoro # G2970094
product price: $24.59
/eaKey Features
Material
Alloy Steel
Number of Pieces
3
Finish
Chrome
Socket Size Range
17 mm to 21 mm
Socket Shape
Spline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67800
Zoro #
G2970094
UPC #
843198102817
Country of Origin
Taiwan, Province of China
Dimensions
Socket Size Range
17 mm to 21 mm
Drive Size
1/2 in
Socket Size
11/16 in, 3/4 in, 13/16 in
Socket Depth
Standard
Details
Item
Automotive Socket Set
Material
Alloy Steel
Number of Pieces
3
Finish
Chrome
Socket Shape
Spline
Number of Sockets
3
Measurement Type
SAE
Flex Socket Count/Style
12-Point, 6-Point
Impact Rated
Yes
Drive Type
Impact
Includes Socket Bits
Socket Bits Not Included
Tether Status
Not Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Includes Drive Tools
Drive Tools Not Included
Container Type
Case
Impact Rated Status
Impact Rated
Description
Automotive Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.