Automotive Socket Set, Spline, Imperial
Mfr # 68025
Zoro # G914841123
product price: $34.39
/eaKey Features
Drive Size
1/2 in
Number of Pieces
3
Finish
Chrome
Flex Socket Count/Style
12-Point, 6-Point
Socket Size
7/8 in, 15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68025
Zoro #
G914841123
UPC #
843198105115
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Socket Size
7/8 in, 15/16 in
Socket Size Range
55/64 in to 15/16 in
Socket Depth
Standard
Details
Item
Automotive Socket Set
Number of Pieces
3
Finish
Chrome
Flex Socket Count/Style
12-Point, 6-Point
Impact Rated
Yes
Material
Alloy Steel
Drive Type
Impact
Socket Shape
Spline
Measurement Type
SAE
Number of Sockets
3
Container Type
Case
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Socket Bits
Socket Bits Not Included
Includes Drive Tools
Drive Tools Not Included
Includes Flex Sockets
Flex Sockets Not Included
Description
Automotive Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.