Zoro Homepage

Bead Band Jaw, Shur-Loc, 49"-63"

  • Mfr # 11043

  • Zoro # G1244947


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Material
High Chromoly Steel
For Use With
11044, 11049
Used For
Sur-Loc Bead Bands
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11043
Zoro #
G1244947
UPC #
811388021064
Country of Origin
United States

Details

Material
High Chromoly Steel
For Use With
11044, 11049
Item
Bead Band Jaw,Shur-Loc,49"-63"
Used For
Sur-Loc Bead Bands

Description

Bead Band Jaw,Shur-Loc,49 In.-63 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.