Zoro Homepage

Bead Breaker Extension, Modified

  • Mfr # 11145

  • Zoro # G1462069


product price: $584.00
/ea
Free Shipping & Returns

Key Features

Type
Extension
Application
TOPY Wedge Wheels Size 49" to 63"
Number of Pieces
1
Used For
OTR 3000 Bead Breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11145
Zoro #
G1462069
UPC #
811388024690
Country of Origin
United States

Details

Type
Extension
Application
TOPY Wedge Wheels Size 49" to 63"
Number of Pieces
1
Item
Bead Breaker Extension,Modified
Used For
OTR 3000 Bead Breaker

Description

Bead Breaker Extension,Modified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.