Zoro Homepage

Bead Breaker Kit, Combi Tire, Material: Steel (Pump)

  • Mfr # 12012

  • Zoro # G1245148


product price: $2,268.99
/ea
Free Shipping & Returns

Key Features

Includes
Hydraulic Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
Application
Designed Specific To Conditions Normally Associated With OTR Sites, Works On Single, 2 And 3 Piece Wheels
Used For
Agricultural Wheels, Construction Wheels Up To 25"
Material
Steel (Pump)
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12012
Zoro #
G1245148
UPC #
811388021248
Country of Origin
United States

Dimensions

Length
8 ft. (Hose)

Details

Item
Bead Breaker Kit,Combi Tire
Includes
Hydraulic Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
Application
Designed Specific To Conditions Normally Associated With OTR Sites, Works On Single, 2 And 3 Piece Wheels
Used For
Agricultural Wheels, Construction Wheels Up To 25"
Material
Steel (Pump)
Number of Pieces
3
Type
Air/Hydraulic

Description

Bead Breaker Kit,Combi Tire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.