Bead Breaker Kit, Diamondback
Mfr # 12016
Zoro # G1462050
product price: $3,771.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
3
Type
Air/Hydraulic
Application
Designed Specific To Conditions Normally Associated With OTR Sites
Material
Steel (Pump), Aluminum (Bead Breaker)
Used For
Wheel/Rim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12016
Zoro #
G1462050
UPC #
811388021286
Country of Origin
United States
Dimensions
Length
8 ft. (Hose)
Details
Item
Bead Breaker Kit,Diamondback
Number of Pieces
3
Type
Air/Hydraulic
Application
Designed Specific To Conditions Normally Associated With OTR Sites
Material
Steel (Pump), Aluminum (Bead Breaker)
Used For
Wheel/Rim
Includes
DiamondBack Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, Carrying Case
Description
Bead Breaker Kit,Diamondback
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.