Zoro Homepage

Bead Breaker Kit, Diamondback

  • Mfr # 12046

  • Zoro # G1462120


product price: $2,996.48
/ea
Free Shipping & Returns

Key Features

Used For
Wheel/Rim
Material
Steel (Pump), Aluminum (Bead Breaker)
Includes
DiamondBack Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, Carrying Case
Number of Pieces
3
Application
Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12046
Zoro #
G1462120
UPC #
811388028308
Country of Origin
United States

Dimensions

Length
8 ft. (Hose)

Details

Item
Bead Breaker Kit,Diamondback
Used For
Wheel/Rim
Material
Steel (Pump), Aluminum (Bead Breaker)
Includes
DiamondBack Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, Carrying Case
Number of Pieces
3
Application
Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil
Type
Air/Hydraulic

Description

Bead Breaker Kit,Diamondback

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.