Zoro Homepage

Bead Breaker Kit, EM Tire, Material: Polyethylene (Pump)

  • Mfr # 12075

  • Zoro # G1245592


product price: $1,534.99
/ea
Free Shipping & Returns

Key Features

Length
8 ft. (Hose)
Used For
Earthmover Tires, Sizes 25"-51"
Number of Pieces
3
Application
Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil, Work On 5 Piece Wheels With Bead Loosening Pockets
Material
Polyethylene (Pump)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12075
Zoro #
G1245592
UPC #
811388024911
Country of Origin
United States

Dimensions

Length
8 ft. (Hose)

Details

Item
Bead Breaker Kit,EM Tire
Used For
Earthmover Tires, Sizes 25"-51"
Number of Pieces
3
Application
Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil, Work On 5 Piece Wheels With Bead Loosening Pockets
Material
Polyethylene (Pump)
Type
Air/Hydraulic
Includes
OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler

Description

Bead Breaker Kit,EM Tire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.