Bead Breaker Kit, Modified, Combi Tire, Material: Steel (Pump)
Mfr # 12063
Zoro # G1245391
product price: $1,884.00
/ea
Free Shipping & Returns
Key Features
Number of Pieces
3
Application
Designed Specific To Conditions Normally Associated With OTR Sites, Used On The Front Or Back Side Of Wheel
Includes
Modified Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
Used For
For New 3 Piece Wheels
Material
Steel (Pump)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12063
Zoro #
G1245391
UPC #
811388021590
Country of Origin
United States
Dimensions
Length
8 ft. (Hose)
Details
Item
Bead Breaker Kit,Modified,Combi Tire
Number of Pieces
3
Application
Designed Specific To Conditions Normally Associated With OTR Sites, Used On The Front Or Back Side Of Wheel
Includes
Modified Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
Used For
For New 3 Piece Wheels
Material
Steel (Pump)
Type
Air/Hydraulic
Description
Bead Breaker Kit,Modified,Combi Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.