Zoro Homepage

Bead Breaker Kit, Titan Tire 15040

  • Mfr # 12013

  • Zoro # G1462078


product price: $1,737.99
/ea
Free Shipping & Returns

Key Features

Includes
Titan Farm Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
Length
8 ft. (Hose)
Number of Pieces
3
Used For
Tire Dealer Who Requires Occasional Use Of Bead Breaker
Type
Air/Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12013
Zoro #
G1462078
UPC #
811388021255
Country of Origin
United States

Dimensions

Length
8 ft. (Hose)

Details

Item
Bead Breaker Kit,Titan Tire 15040
Includes
Titan Farm Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
Number of Pieces
3
Used For
Tire Dealer Who Requires Occasional Use Of Bead Breaker
Type
Air/Hydraulic
Application
Designed Specific To Conditions Normally Associated With OTR Sites, Unit Will Break All Single And 2 Piece And Most 3 Piece Wheels
Material
Steel (Pump)

Description

Bead Breaker Kit,Titan Tire 15040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.