Zoro Homepage

Bead Breaker, Modified, Combi Tire Kit, Material: Aluminum (Pump)

  • Mfr # 12036

  • Zoro # G1245297


product price: $1,668.99
/ea
Free Shipping & Returns

Key Features

Length
8 ft. (Hose)
Type
Air/Hydraulic
Includes
Modified Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
Used For
For New 3 Piece Wheels
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12036
Zoro #
G1245297
UPC #
811388021453
Country of Origin
United States

Dimensions

Length
8 ft. (Hose)

Details

Item
Bead Breaker,Modified,Combi Tire Kit
Type
Air/Hydraulic
Includes
Modified Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
Used For
For New 3 Piece Wheels
Number of Pieces
3
Material
Aluminum (Pump)
Application
Ideal For Moderate Field Service, Standard Use, Used On The Front Or Back Side Of Wheel

Description

Bead Breaker,Modified,Combi Tire Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.