Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bead Breaker, Modified, Combi Tire Kit, Material: Polyglass (Pump)

  • Mfr # 12002

  • Zoro # G1244980


product price: $1,868.00
/ea
Free Shipping & Returns

Key Features

Application
Designed Specific To Conditions Normally Associated With OTR Sites, Used On The Front Or Back Side Of Wheel
Material
Polyglass (Pump)
Length
8 ft. (Hose)
Number of Pieces
3
Includes
Modified Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12002
Zoro #
G1244980
UPC #
811388021170
Country of Origin
United States

Dimensions

Length
8 ft. (Hose)

Details

Item
Bead Breaker,Modified,Combi Tire Kit
Application
Designed Specific To Conditions Normally Associated With OTR Sites, Used On The Front Or Back Side Of Wheel
Material
Polyglass (Pump)
Number of Pieces
3
Includes
Modified Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
Used For
For New 3 Piece Wheels
Type
Air/Hydraulic

Description

Bead Breaker,Modified,Combi Tire Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.