Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bead Breaker, OTR, Giant Tire Kit, Material: Steel (Pump)

  • Mfr # 12055

  • Zoro # G1245382


product price: $3,325.99
/ea
Free Shipping & Returns

Key Features

Includes
OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
Used For
39" Up Through 63" Earth Mover Wheels
Type
Air/Hydraulic
Number of Pieces
3
Application
Designed Specific To Conditions Normally Associated With OTR Sites
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12055
Zoro #
G1245382
UPC #
811388024867
Country of Origin
United States

Dimensions

Length
8 ft. (Hose)

Details

Item
Bead Breaker,OTR,Giant Tire Kit
Includes
OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
Used For
39" Up Through 63" Earth Mover Wheels
Type
Air/Hydraulic
Number of Pieces
3
Application
Designed Specific To Conditions Normally Associated With OTR Sites
Material
Steel (Pump)

Description

Bead Breaker,OTR,Giant Tire Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.