Zoro Homepage

Bead Breaker, OTR Tire Kit

  • Mfr # 12026

  • Zoro # G1245288


product price: $1,879.99
/ea
Free Shipping & Returns

Key Features

Used For
Earthmover Tires, Sizes 25"-51"
Length
8 ft. (Hose)
Type
Air/Hydraulic
Includes
OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12026
Zoro #
G1245288
UPC #
811388021385
Country of Origin
United States

Dimensions

Length
8 ft. (Hose)

Details

Item
Bead Breaker,OTR Tire Kit
Used For
Earthmover Tires, Sizes 25"-51"
Type
Air/Hydraulic
Includes
OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
Number of Pieces
3
Material
Steel (Pump)
Application
Designed Specific To Conditions Normally Associated With OTR Sites, Work On 5 Piece Wheels With Bead Loosening Pockets

Description

Bead Breaker,OTR Tire Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.