Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bead Breaker, OTR Tire Kit

  • Mfr # 12049

  • Zoro # G1245218


product price: $4,192.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene (Pump)
Used For
Terex, Komatsu, Liebherr and Le Tourneau, Most Wheels 51" to 63"
Type
Air/Hydraulic
Number of Pieces
5
Length
8 ft. (Hose)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12049
Zoro #
G1245218
UPC #
811388024812
Country of Origin
United States

Dimensions

Length
8 ft. (Hose)

Details

Item
Bead Breaker,OTR Tire Kit
Material
Polyethylene (Pump)
Used For
Terex, Komatsu, Liebherr and Le Tourneau, Most Wheels 51" to 63"
Type
Air/Hydraulic
Number of Pieces
5
Application
Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil, Designed Specifically To Work On Topy And Rimex OE Wheels
Includes
OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, (2) Back Section Jaws

Description

Bead Breaker,OTR Tire Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.