Bead Breaker, OTR Tire Kit, Type: Air/Hydraulic
Mfr # 12044
Zoro # G1462148
product price: $3,682.55
/ea
Free Shipping & Returns
Key Features
Used For
Terex, Komatsu, Liebherr and Le Tourneau, Most Wheels 51" to 63"
Includes
OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, (2) Back Section Jaws
Number of Pieces
5
Type
Air/Hydraulic
Material
Steel (Pump)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12044
Zoro #
G1462148
UPC #
811388024768
Country of Origin
United States
Dimensions
Length
8 ft. (Hose)
Details
Item
Bead Breaker,OTR Tire Kit
Used For
Terex, Komatsu, Liebherr and Le Tourneau, Most Wheels 51" to 63"
Includes
OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, (2) Back Section Jaws
Number of Pieces
5
Type
Air/Hydraulic
Material
Steel (Pump)
Application
Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil, Designed Specifically To Work On Topy And Rimex OE Wheels
Description
Bead Breaker,OTR Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.