Zoro Homepage

Bead Breaker, Titan Tire Kit, Material: Polyethylene (Pump)

  • Mfr # 12030

  • Zoro # G1245209


product price: $968.00
/ea
Free Shipping & Returns

Key Features

Includes
Titan Farm Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
Application
Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil, Unit Will Break All Single And 2 Piece And Most 3 Piece Wheels
Used For
Tire Dealer Who Requires Occasional Use Of Bead Breaker
Length
8 ft. (Hose)
Material
Polyethylene (Pump)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12030
Zoro #
G1245209
UPC #
811388020210
Country of Origin
United States

Dimensions

Length
8 ft. (Hose)

Details

Item
Bead Breaker,Titan Tire Kit
Includes
Titan Farm Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
Application
Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil, Unit Will Break All Single And 2 Piece And Most 3 Piece Wheels
Used For
Tire Dealer Who Requires Occasional Use Of Bead Breaker
Material
Polyethylene (Pump)
Number of Pieces
3
Type
Air/Hydraulic

Description

Bead Breaker,Titan Tire Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.